Product details
- 50 Chain, 18 Tooth, 0.875 in Bore, With Keyway and Setscrew
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
Specifications
Keyway | w/Keyway & Setscrew |
Chain No. | 50 |
No. of Teeth | 18 |
Outside Dia. | 3.92 in |
Pitch Diameter | 3.599 in |
Length Through Bore | 1 in |
Hub Dia. | 2 7/8 in |
Hardened Teeth | Without Hardened Teeth |
No. of Strands Across | 1 |
Inch/Metric | Inch |
Hub Length Thru | 0.657 in |
Material | Steel |
Finished Bore | 7/8 in |
Sprocket Style | B |
Width Across Teeth | 0.343 in |
Chain Pitch | 0.625 in |
Weight | 2.101 LB |
EAN or UPC | 781711152508 |