Product details
- #60 Chain
- 3 Strands
- 0.75" Pitch
- Riveted
- Carbon Steel Material
applications
- High speed drives
features
- Greater rigidity of pins and side plates
Specifications
Pin Overall Length | 2.906 in |
No. of Strands Across | 3 |
Self-Lubricating | No |
Link Plates Height | 0.713 in |
Material | Carbon Steel |
Pin Material | Carbon Steel |
Roller Width | 1/2 in |
Link Plates Thickness | 0.094 in |
Pins & Rollers | Standard |
Chain Construction | Riveted |
Chain Pitch | 0.75 in |
Package Type | 10 Foot Box |
Pin Diameter | 0.234 in |
Chain No. | 60 |
Chain Type | ANSI |
Roller Dia. | 0.469 in |
Chain Series | 60, 60-2, 60-3, 60-4, 60-6, 60-8 |
Duty | Standard-Duty |
Side Bow | No |
Weight | 0.283 LB |
EAN or UPC | 781711690666 |