Product details
- Single Row Thrust Bearing, 0.5" ID x 1" OD x 0.34375" Wide, Banded, Low Precision (Unground), 90° Contact Angle
features
- High quality hardened steel balls
- Hardened thrust washers
- High load carrying capacity
Specifications
Capacity | Standard Capacity |
Outer Ring Width | 11/32 in |
Bore B | 0.525 in |
Radial Internal Clearance Specification | N/A |
Snap Ring | No Snap Ring |
Precision | Unground |
Precision Level | Low Precision (Unground) |
O.D. Type | Straight |
Bore Type | Round Bore |
Enclosure | Banded |
Inch/Metric | Inch Bore |
Bearing Type | Thrust |
Contact Angle | 90° |
Inner Ring Width | 0.344 in |
Width | 11/32 in |
Preload Level | None |
Rows of Balls | Single |
Limiting Speed - Grease | 1000 rpm |
Origin | Single Row Thrust |
Locking Device | No Locking Device |
Seal Type | Unsealed |
Cage Material | Cageless |
Material | Steel |
I.D. | 1/2 in |
Lubricant | Oil Preservative |
No. in Set | Single Bearing |
Cage Type | None |
Seal Material | None |
Ball Material | Steel |
O.D. | 1 in |
Weight | 0.039 LB |
EAN or UPC | 781711505427 |