Product details
- 60 Chain, 14 Tooth, 1.5 in Bore, With Keyway and Setscrew
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
Specifications
Sprocket Style | B |
No. of Strands Across | 1 |
Width Across Teeth | 0.459 in |
Outside Dia. | 3.736 in |
Inch/Metric | Inch |
Pitch Diameter | 3.37 in |
Length Through Bore | 1.25 in |
Hub Dia. | 2 9/16 in |
Hub Length Thru | 0.791 in |
Chain Pitch | 0.75 in |
Keyway | w/Keyway & Setscrew |
Chain No. | 60 |
Finished Bore | 1 1/2 in |
No. of Teeth | 14 |
Hardened Teeth | Without Hardened Teeth |
Material | Steel |
Weight | 2.201 LB |
EAN or UPC | 781711153741 |