Product details
- 60 Chain, 18 Tooth, 1.25 in Bore, With Keyway and Setscrew
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
Specifications
Inch/Metric | Inch |
Outside Dia. | 4.703 in |
No. of Teeth | 18 |
Chain No. | 60 |
Hub Dia. | 3 1/2 in |
Hardened Teeth | Without Hardened Teeth |
Width Across Teeth | 0.459 in |
Material | Steel |
Pitch Diameter | 4.319 in |
Hub Length Thru | 0.791 in |
Sprocket Style | B |
No. of Strands Across | 1 |
Length Through Bore | 1.25 in |
Keyway | w/Keyway & Setscrew |
Finished Bore | 1 1/4 in |
Chain Pitch | 0.75 in |
Weight | 4.501 LB |
EAN or UPC | 781711154182 |