Product details
- #60 Chain
- 1 Strand
- 0.75" Pitch
- Riveted
- Carbon Steel Material
applications
- High speed drives
features
- Greater rigidity of pins and side plates
Specifications
Pin Material | Carbon Steel |
Chain Type | ANSI |
Link Plates Thickness | 0.094 in |
Chain Construction | Riveted |
Roller Width | 1/2 in |
Pins & Rollers | Standard |
Chain Series | 60, 60-2, 60-3, 60-4, 60-6, 60-8 |
Pin Overall Length | 1.087 in |
Link Plates Height | 0.713 in |
Chain No. | 60 |
Self-Lubricating | No |
No. of Strands Across | 1 |
Duty | Heavy Series |
Roller Dia. | 0.469 in |
Package Type | 10 Foot Box |
Pin Diameter | 0.234 in |
Material | Carbon Steel |
Side Bow | No |
Chain Pitch | 0.75 in |
Weight | 1.14 LB |
EAN or UPC | 781711689943 |