Product details
- 1 3/4" Center Distance
- 20:1 Ratio
- Shaft Input
- Left & Right Output
- Universal Worm Position
features
- Super finished oil seal diameters on both input and output shafts extend seal life
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
caution
- Always stand clear of loads being lifted
- Movement could cause the pin to unscrew and drop the load
Specifications
Use With | 718 |
Shaft Assembly Code | H |
Max. Thrust Load @ 1150 rpm | 500 lb/in |
Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
HP @ RPM | 0.75 hp @ 1800 rpm |
Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
Input HP @ RPM | 0.58 hp @ 1150 rpm, 0.97 hp @ 1750 rpm |
Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
Washdown Duty | No |
Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
Torque Out @ 1150 rpm | 525 in lb |
Output (Shaft or Bore) Size | 7/8 in |
Box Width | 3 11/16 in |
Base to Centerline of Output Shaft | 2.0625 in |
Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
Center Distance | 1 3/4 in |
Lubrication | None |
Base to Centerline of Input Shaft | 3.8125 in |
Max. Input HP @ 100 rpm | 0.08 hp |
Max. Overhung Load @ 1750 rpm | 500 lb/in |
Ratio | 20:1 |
Max. Overhung Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
Bolt Center | 5 3/4 in x 4 1/2 in |
Frame Size | Shaft Input, Not a C-Face |
Housing Material | Cast Iron |
Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
Torque Out @ 1750 rpm | 590 in lb |
Motor Application | General Purpose |
Output Torque @ RPM | 525 in lb @ 1150 rpm, 590 in lb @ 1750 rpm |
Input Configuration | Shaft Input |
Worm Position | Universal |
Box Height | 5 3/4 in |
Fan Cooled | No |
Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
Input (Shaft or Bore) Size | 5/8 in |
Thermal Input Horsepower @ 1750 RPM | N/A |
Frame | N/A |
Output Configuration | Left & Right Output |
Family Name | Std Unit |
Reduction Type | Single Reduction |
Box Length | 5 1/2 in |
Max. Thrust Load @ RPM | 500 lb/in @ 1150 rpm, 500 lb/in @ 1750 rpm |
Output RPM @ 1750 rpm Input | 87.5 rpm |
Weight | 19.1 LB |
EAN or UPC | 781711516645 |