Product details
- 2 3/8" Center Distance
- 20:1 Ratio
- Shaft Input
- Left Output
- Universal Worm Position
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Use of external guides or supports is strongly recommended for overhead mounting.
Specifications
Bolt Center | 7 1/16 in x 4 7/8 in |
Motor Application | General Purpose |
Output Torque @ RPM | 1160 in lb @ 1150 rpm, 1233 in lb @ 1750 rpm |
Torque Out @ 1750 rpm | 1233 in lb |
Lubrication | None |
Input Configuration | Shaft Input |
Fan Cooled | No |
Reduction Type | Single Reduction |
Bolt Centers w/ Vertical Base Kits (in) | 8.94 x 4.88 |
Family Name | Std Unit |
Output (Shaft or Bore) Size | 1 1/8 in |
Max. Input HP @ 100 rpm | 0.17 hp |
Bolt Centers w/ Vertical "J" Base Kit (in) | 9.19 x 2.88 |
Input (Shaft or Bore) Size | 3/4 in |
Use With | 724 |
Center Distance | 2 3/8 in |
Washdown Duty | No |
Thermal Input Horsepower @ 1750 RPM | N/A |
Max. Thrust Load @ 1150 rpm | 900 lb/in |
Box Length | 6 3/8 in |
Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
Shaft Assembly Code | G |
Output Configuration | Left Output |
Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
Torque Out @ 1150 rpm | 1160 in lb |
Base to Shaft Center Height w/Std. Base Kit | 5.19 in |
Ratio | 20:1 |
Box Height | 6 15/16 in |
Output RPM @ 1750 rpm Input | 87.5 rpm |
Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
Box Width | 4 1/16 in |
Frame Size | Shaft Input, Not a C-Face |
Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
Frame | N/A |
HP @ RPM | 1.5 hp @ 1800 rpm |
Housing Material | Cast Iron |
Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
Worm Position | Universal |
Max. Overhung Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
Max. Overhung Load @ 1750 rpm | 900 lb/in |
Base to Centerline of Output Shaft | 2 1/2 in |
Input HP @ RPM | 1.27 hp @ 1150 rpm, 1.95 hp @ 1750 rpm |
Base to Centerline of Input Shaft | 4 7/8 in |
Weight | 29.1 LB |
EAN or UPC | 781711517178 |