Product details
- 2 5/8" Center Distance
- 60:1 Ratio
- Shaft Input
- Left Output
- Universal Worm Position
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
Specifications
Max. Input HP @ 100 rpm | 0.1 hp |
Bolt Center | 8 in x 5 1/4 in |
Family Name | Std Unit |
Base to Centerline of Output Shaft | 2 15/16 in |
Max. Overhung Load @ 1750 rpm | 1000 lb/in |
Max. Thrust Load @ RPM | 900 lb/in @ 1150 rpm, 900 lb/in @ 1750 rpm |
Box Width | 4 7/16 in |
Max. Thrust Load @ 1150 rpm | 900 lb/in |
Output Configuration | Left Output |
Output Torque @ RPM | 1385 in lb @ 1750 rpm, 1390 in lb @ 1150 rpm |
Frame | N/A |
Use With | 726 |
Fan Cooled | No |
Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
Ratio | 60:1 |
Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
Torque Out @ 1750 rpm | 1385 in lb |
Torque Out @ 1150 rpm | 1390 in lb |
Shaft Assembly Code | G |
Washdown Duty | No |
Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
Input Configuration | Shaft Input |
Reduction Type | Single Reduction |
Lubrication | None |
Thermal Input Horsepower @ 1750 RPM | N/A |
Box Length | 7 3/8 in |
Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
Max. Overhung Load @ RPM | 1000 lb/in @ 1150 rpm, 1000 lb/in @ 1750 rpm |
Frame Size | Shaft Input, Not a C-Face |
Housing Material | Cast Iron |
HP @ RPM | 0.75 hp @ 1800 rpm |
Input HP @ RPM | 0.64 hp @ 1150 rpm, 0.89 hp @ 1750 rpm |
Motor Application | General Purpose |
Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
Base to Centerline of Input Shaft | 5 9/16 in |
Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
Output (Shaft or Bore) Size | 1 1/8 in |
Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
Center Distance | 2.625 in |
Worm Position | Universal |
Input (Shaft or Bore) Size | 3/4 in |
Box Height | 8 in |
Output RPM @ 1750 rpm Input | 29 rpm |
Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
Weight | 41.1 LB |
EAN or UPC | 781711517598 |