Product details
- 80 Chain, 12 Tooth, 1.125 in Bore, With Keyway and Setscrew
features
- Quality design
- Superior fatigue resistance
- Long operational life
- Complete with keyway and setscrew
compliances
- 0
Specifications
Finished Bore | 1 1/8 in |
Chain No. | 80 |
Keyway | w/Keyway & Setscrew |
Width Across Teeth | 0.575 in |
Material | Steel |
Pitch Diameter | 3.864 in |
Hardened Teeth | Without Hardened Teeth |
Inch/Metric | Inch |
No. of Teeth | 12 |
Chain Pitch | 1 in |
Hub Dia. | 3 1/8 in |
Sprocket Style | B |
Outside Dia. | 4.332 in |
Length Through Bore | 1.625 in |
No. of Strands Across | 1 |
Hub Length Thru | 1.05 in |
Weight | 2.929 LB |
EAN or UPC | 781711636541 |