Skip to content Skip to navigation menu
Boston Gear80B12-1 3/8

80B12-1 3/8

Finished Bore Sprocket
Item #101795388
  • 80 Chain, 12 Tooth, 1.375 in Bore, With Keyway and Setscrew
Boston Gear80B12-1 3/8
    Shipment Options
  • 80 Chain, 12 Tooth, 1.375 in Bore, With Keyway and Setscrew

features

  • Quality design
  • Superior fatigue resistance
  • Long operational life
  • Complete with keyway and setscrew

compliances

  • 0
Keyway w/Keyway & Set Screw
Length Through Bore 1.625 in
Chain Pitch 1.000 in
Material Steel
Hub Dia. 3 1/8 in
Pitch Diameter 3.864 in
Hardened Teeth Without Hardened Teeth
Chain No. 80
No. of Teeth 12
Outside Dia. 4.332 in
Inch/Metric Inch
Sprocket Style B
Hub Length Thru 1.05 in
No. of Strands Across 1
Width Across Teeth 0.575 in
Finished Bore 1.375 in - 1 3/8 in
Weight 2.738 LB
EAN or UPC 781711636565
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison