Product details
- #2050 Chain
- 1 Strand
- 1.25" Pitch
- Riveted
- Carbon Steel Material
applications
- High speed drives
features
- Hollow pin provides unlimited conveyor design versatility
- Greater rigidity of pins and side plates
Specifications
Roller Width | 3/8 in |
Link Plates Thickness | 0.08 in |
Chain Type | ANSI |
Side Bow | No |
Material | Carbon Steel |
Link Plates Height | 0.591 in |
Chain No. | 2050 |
Pin Material | Carbon Steel |
Pin Overall Length | 1.115 in |
Roller Dia. | 3/4 in |
Pin Diameter | 0.2 in |
Rated Working Load | 6100 lbs |
Chain Construction | Riveted |
Chain Series | 2050, 2052, 2058, 2059 |
Duty | Standard-Duty |
Package Type | 10 Foot Box |
No. of Strands Across | 1 |
Self-Lubricating | No |
Chain Pitch | 1.25 in |
Pins & Rollers | Oversize Rollers, Hollow Pins |
Weight | 0.841 LB |
EAN or UPC | 781711502242 |