Product details
- #2060 Chain
- 1 Strand
- 1.5" Pitch
- Riveted
- Carbon Steel Material
applications
- High speed drives
features
- Greater rigidity of pins and side plates
- Hollow pin provides unlimited conveyor design versatility
Specifications
Chain No. | 2060 |
Roller Width | 0.501 in |
Chain Pitch | 1.5 in |
Pin Material | Carbon Steel |
Side Bow | No |
Roller Dia. | 7/8 in |
Material | Carbon Steel |
Chain Type | ANSI |
Package Type | 10 Foot Box |
Pins & Rollers | Oversize Rollers, Hollow Pins |
Pin Diameter | 0.234 in |
Link Plates Height | 0.677 in |
No. of Strands Across | 1 |
Pin Overall Length | 2.09 in |
Link Plates Thickness | 1/8 in |
Self-Lubricating | No |
Duty | Standard-Duty |
Chain Series | 2060, 2062, 2068, 2069 |
Chain Construction | Riveted |
Weight | 1.201 LB |
EAN or UPC | 781711502259 |