Product details
- #2080 Chain
- 1 Strand
- 2" Pitch
- Riveted
- Carbon Steel Material
applications
- High speed drives
features
- Greater rigidity of pins and side plates
- Hollow pin provides unlimited conveyor design versatility
Specifications
Chain Type | ANSI |
Chain Series | 2080, 2082, 2088, 2089 |
Duty | Standard-Duty |
Link Plates Thickness | 0.156 in |
No. of Strands Across | 1 |
Rated Working Load | 12000 lbs |
Self-Lubricating | No |
Chain No. | 2080 |
Material | Carbon Steel |
Link Plates Height | 0.906 in |
Pin Material | Carbon Steel |
Roller Width | 5/8 in |
Pin Overall Length | 1.438 in |
Pin Diameter | 0.906 in |
Pins & Rollers | Hollow Pins |
Roller Dia. | 5/8 in |
Side Bow | No |
Package Type | 10 Foot Box |
Chain Pitch | 2 in |
Chain Construction | Riveted |
Weight | 1.331 LB |
EAN or UPC | 781711311165 |