
- Male Rod End, Left Hand, Commercial Grade, 5/16" Bore, 5/16-24 Thread, Self-Lubricating
features
- Resist corrosion
- Low carbon steel-plated outer member
- Case hardened steel electroless nickel-plated ball
- Reinforced nylon insert
Bearing Type | Plain Bearing |
Head Diameter | 7/8 in |
Grade | Commercial |
Lube Fitting | w/o Lube Fitting |
Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
Ball Flat Dia. | 0.438 in |
Length Through Bore | 0.4375 in |
Bore Size | 0.313 in - 5/16 in |
Static Load Rating [Max] | 2700 lbf |
Ball Dia. | 0.618 in |
Housing Width | 0.344 in |
Thread Size | 5/16 |
Lubrication | Self-Lubricating |
Insert Material | Reinforced Nylon |
Ball Material | Nickel Plated Case Hardened Steel |
Thread Type | UNF |
Threads per Inch | 24 |
Right / Left Hand | Left Hand |
Misalignment Range | ±6° |
Thread Pitch | N/A |
Weight | 0.081 LB |
EAN or UPC | 781711483176 |
