Boston Gear
E25-04SX1-1040
Series SX - Single Acting, Nose Mount Disposable Cylinder
Item #101832676
- 7/16" Bore x 4" Stroke
- 3/16" Rod x 10-32 Thread
- Nose Mount
- Stainless Steel
Bumpers | w/o Bumpers |
Seal Material | Lip Seal, Nitrile |
Mounting Style Description | Nose Mount |
Port Size | #10 |
Rod Material | 303 Stainless Steel |
Pressure [Max] | 250 psi |
Material | Stainless Steel |
Series | SR Series |
Cylinder Type | Single Acting, Spring Return |
Cushions | Noncushioned |
End Cap Material | Aluminum |
Port Type | UNF |
Cylinder Bore Size | 0.4375 in |
Rod End Thread | 10-32 |
Fluid Medium | Air |
Magnetic Piston | No |
Repairable | Non-Repairable Style |
Lube Specification | Prelubricated |
Temperature Range [Max] | 165 °F |
Rod Diameter | 3/16 in |
Rod End Style | Male |
Threads per Inch | 32 |
Temperature Range [Min] | -10 °F |
Weight | 1.0 LB |
EAN or UPC | 781711711019 |