Boston Gear
E25-06DC1-1030
Series DC - Double Acting, Pivot Mount Disposable Cylinder
Item #101848737
- 9/16" Bore
- 3" Stroke
- 3/16" Rod x 10-32 Thread
- Rear Pivot Mounting
- 10-32 UNF Port Size
Seal Material | Lip Seal, Nitrile |
Material | Stainless Steel |
Bumpers | w/o Bumpers |
Threads per Inch | 32 |
Temperature Range [Min] | -10 °F |
Temperature Range [Max] | 165 °F |
Cushions | Noncushioned |
Port Type | UNF |
Lube Specification | Prelubricated |
End Cap Material | Aluminum |
Magnetic Piston | No |
Pressure [Max] | 250 psi |
Rod Material | Stainless Steel |
Rod End Style | Male |
Port Size | #10 |
Series | SR Series |
Rod End Thread | 10-32 |
Mounting Style Description | Pivot Mount |
Fluid Medium | Air |
Cylinder Type | Double Acting |
Rod Diameter | 3/16 in |
Cylinder Bore Size | 0.5625 in |
Repairable | Non-Repairable Style |
Weight | 1.0 LB |
EAN or UPC | 781711712160 |