Boston Gear
E25-08DC1-1004
Series DC - Double Acting, Pivot Mount Disposable Cylinder
Item #101848918
- 3/4" Bore
- 1/2" Stroke
- 1/4" Rod x 1/4-28 Thread
- Rear Pivot Mounting
- 1/8" NPT Port Size
Fluid Medium | Air |
Lube Specification | Prelubricated |
Rod Diameter | 1/4 in |
Rod End Thread | 1/4-28 |
Seal Material | Lip Seal, Nitrile |
Port Type | NPT |
Material | Stainless Steel |
Mounting Style Description | Pivot Mount |
Series | SR Series |
Port Size | 1/8 |
Rod Material | Stainless Steel |
Bumpers | w/o Bumpers |
End Cap Material | Aluminum |
Pressure [Max] | 250 psi |
Rod End Style | Male |
Repairable | Non-Repairable Style |
Temperature Range [Max] | 165 °F |
Cushions | Noncushioned |
Cylinder Type | Double Acting |
Magnetic Piston | No |
Temperature Range [Min] | -10 °F |
Cylinder Bore Size | 0.75 in |
Weight | 0.226 LB |
EAN or UPC | 781711713945 |