
Boston Gear
E25-08PX1-1014
Series PX - Reverse Single Acting, Nose Mount Disposable Cylinder
Item #101851180


- 3/4" Bore x 1 1/2" Stroke
- 1/4" Rod x 1/4-28 Thread
- Nose Mount, Reverse Single Acting
- Stainless Steel
Mounting Style Description | Nose Mount |
Fluid Medium | Air |
Rod Diameter | 1/4 in |
Lube Specification | Prelubricated |
Cylinder Type | Reverse Single Acting |
Material | Stainless Steel |
Bumpers | w/o Bumpers |
End Cap Material | Aluminum |
Rod Material | 303 Stainless Steel |
Temperature Range [Max] | 165 °F |
Rod End Style | Male |
Series | SR Series |
Cylinder Bore Size | 0.75 in |
Cushions | Noncushioned |
Seal Material | Lip Seal, Nitrile |
Port Type | NPT |
Pressure [Max] | 250 psi |
Magnetic Piston | No |
Port Size | 1/8 |
Rod End Thread | 1/4-28 |
Temperature Range [Min] | -10 °F |
Repairable | Non-Repairable Style |
Weight | 1.0 LB |
EAN or UPC | 781711713495 |
