Boston Gear
E25-10DR1-1030
Series DR - Double Acting, Double Rod End, Double End Mount Disposable Cylinder
Item #101848190
- 1 1/16" Bore
- 3" Stroke
- 5/16" Rod x 5/16-24 Thread
- Double Rod, Threaded Both Ends
- 1/8" NPT Port Size
Rod Diameter | 5/16 in |
Pressure [Max] | 250 psi |
Magnetic Piston | No |
Cushions | Noncushioned |
Repairable | Non-Repairable Style |
Bumpers | w/o Bumpers |
Port Size | 1/8 |
Material | Stainless Steel |
Fluid Medium | Air |
Port Type | NPT |
Lube Specification | Prelubricated |
Temperature Range [Min] | -10 °F |
Seal Material | Lip Seal, Nitrile |
Cylinder Bore Size | 1.0625 in |
Rod End Thread | 5/16-24 |
End Cap Material | Aluminum |
Series | SR Series |
Mounting Style Description | Double Rod, Threaded Both Ends |
Rod Material | Stainless Steel |
Rod End Style | Male |
Cylinder Type | Double Acting |
Temperature Range [Max] | 165 °F |
Weight | 1.0 LB |
EAN or UPC | 781711715833 |