Boston Gear
E25-10DR1-1040
Series DR - Double Acting, Double Rod End, Double End Mount Disposable Cylinder
Item #101847610
- 1 1/16" Bore
- 4" Stroke
- 5/16" Rod x 5/16-24 Thread
- Double Rod, Threaded Both Ends
- 1/8" NPT Port Size
Rod Material | Stainless Steel |
Lube Specification | Prelubricated |
Bumpers | w/o Bumpers |
Port Size | 1/8 |
Cylinder Type | Double Acting |
Repairable | Non-Repairable Style |
End Cap Material | Aluminum |
Magnetic Piston | No |
Port Type | NPT |
Cylinder Bore Size | 1.0625 in |
Pressure [Max] | 250 psi |
Rod Diameter | 5/16 in |
Temperature Range [Max] | 165 °F |
Series | SR Series |
Cushions | Noncushioned |
Seal Material | Lip Seal, Nitrile |
Material | Stainless Steel |
Temperature Range [Min] | -10 °F |
Mounting Style Description | Double Rod, Threaded Both Ends |
Rod End Thread | 5/16-24 |
Rod End Style | Male |
Fluid Medium | Air |
Weight | 0.756 LB |
EAN or UPC | 781711715840 |