Boston Gear
E25-10NX1-1030
Series NX - Single Acting, Non-Rotating Nose Mount Disposable Cylinder
Item #101896178
- 1 1/16" Bore x 3" Stroke
- 3/8" Rod x 5/16-24 Thread
- Nose Mount, Non-Rotating Rod
- Stainless Steel
Cushions | Noncushioned |
Mounting Style Description | Nose Mount, Non-Rotating Hex Rod |
Rod Material | 303 Stainless Steel |
Temperature Range [Min] | -10 °F |
Bumpers | w/o Bumpers |
End Cap Material | Aluminum |
Fluid Medium | Air |
Rod Diameter | 3/8 in |
Port Size | 1/8 |
Temperature Range [Max] | 165 °F |
Magnetic Piston | No |
Pressure [Max] | 250 psi |
Rod End Style | Male |
Material | Stainless Steel |
Lube Specification | Prelubricated |
Port Type | NPT |
Repairable | Non-Repairable Style |
Series | SR Series |
Seal Material | Lip Seal, Nitrile |
Cylinder Bore Size | 1.0625 in |
Cylinder Type | Single Acting, Spring Return |
Rod End Thread | 5/16-24 |
Weight | 1.0 LB |
EAN or UPC | 781711715277 |