Boston Gear
E25-15NX1-1020
Series NX - Single Acting, Non-Rotating Nose Mount Disposable Cylinder
Item #101848196
- 1 1/2" Bore x 2" Stroke
- 7/16" Rod x 7/16-20 Thread
- Nose Mount, Non-Rotating Rod
- Stainless Steel
Magnetic Piston | No |
Fluid Medium | Air |
Temperature Range [Min] | -10 °F |
End Cap Material | Aluminum |
Cylinder Bore Size | 1.5 in |
Rod Material | 303 Stainless Steel |
Rod Diameter | 7/16 in |
Repairable | Non-Repairable Style |
Material | Stainless Steel |
Pressure [Max] | 250 psi |
Cushions | Noncushioned |
Port Type | NPT |
Temperature Range [Max] | 165 °F |
Rod End Style | Male |
Series | SR Series |
Cylinder Type | Single Acting, Spring Return |
Bumpers | w/o Bumpers |
Lube Specification | Prelubricated |
Port Size | 1/8 |
Rod End Thread | 7/16-20 |
Seal Material | Lip Seal, Nitrile |
Mounting Style Description | Nose Mount, Non-Rotating Hex Rod |
Weight | 1.0 LB |
EAN or UPC | 781711717547 |