Product details
- #200 Chain
- 1 Strand
- 2.5" Pitch
- Riveted
- Carbon Steel Material
applications
- High speed drives
features
- Greater rigidity of pins and side plates
Specifications
Side Bow | No |
Duty | Standard-Duty |
Roller Width | 1 1/2 in |
Self-Lubricating | No |
Chain Series | 200, 200-2, 200-3, 200-4, 200-6, 200-8 |
Chain Construction | Riveted |
Chain No. | 200 |
Pin Diameter | 0.781 in |
Roller Dia. | 1.562 in |
Chain Type | ANSI |
No. of Strands Across | 1 |
Material | Carbon Steel |
Package Type | 10 Foot Box |
Link Plates Height | 0.2047 in |
Pin Material | Carbon Steel |
Pin Overall Length | 3.583 in |
Link Plates Thickness | 3/8 in |
Chain Pitch | 2.5 in |
Pins & Rollers | Standard |
Weight | 10.801 LB |
EAN or UPC | 781711310663 |