
- Nylatron GS Material
- 0.438 in Inside Diameter
- 5/8 in Outside Diameter
description
- Boston Gear's hex shaft adapter bushings are available for Roll End Bearings from 1” to 6” outside diameter. All hex shaft adapter bushings are made from Nylatron GS and are designed to provide a running fit with the Roll End Bearing bores listed below.
features
- Nylatron GS
- Running fit with roll end bearing bore
Length | 1 in |
Bore Type | Hex Bore |
Flange O.D. | 0.875 in |
O.D. | 5/8 in |
Material | Nylatron GS |
Has Flange | Yes |
I.D. | 0.438 in |
Temperature Range [Max] | 550 °F |
Groove Type | No Groove |
Flange Thickness | 0.063 in |
Inch/Metric | Inch |
Weight | 0.011 LB |
EAN or UPC | 781711574812 |
