
Boston Gear
FWC713-600-B5-G
700 Series C-Face Quilled Double Reduction Right Angle Reducer
Item #101873217

each
Product details
- 1.330" Center Distance
- 600:1 Ratio
- 56C Frame
- C-Face Quilled Input
- Left Output
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
Specifications
Keyway Size | 3/16 x 3/32 |
Base to Shaft Center Height w/High Vert. Base Kit | 3.56 in |
Max. Thrust Load @ 1150 rpm | 300 lb/in |
Worm Position | Universal¦Right Angle |
Reduction Type | Double Reduction |
Motor HP | 0.17 hp |
Frame | 56C |
Bolt Centers w/ Vertical "J" Base Kit (in) | 6.41 x 2.00 |
Input (Shaft or Bore) Size | 5/8 in |
Center Distance | 1.33 in |
Box Width | 7 1/2 in |
Bolt Centers w/ Std. Base Kit (in) | 4 3/8 x 3 5/16 |
Output Configuration | Left Output |
Base to Shaft Center Height w/Std. Base Kit | 3.47 in |
Shaft Assembly Code | G |
Fan Cooled | No |
Torque Out @ 1750 rpm | 340 in lb |
Max. Overhung Load @ 1750 rpm | 200 lb/in |
Base to Centerline of Output Shaft | 1 23/32 in |
Base to Centerline of Input Shaft | N/A |
Box Height | 4 21/32 in |
Input Configuration | C-Face Quilled |
Ratio | 600:1 |
Frame Size | 56C |
Torque Out @ 1150 rpm | N/A |
Base to Shaft Center Height w/Low Vert. Base Kit | 2.31 in |
Thermal Input Horsepower @ 1750 RPM | N/A |
Box Length | 4 in |
Base to Shaft Center Height w/Vert. "J" Base Kit | 2.94 in |
HP @ RPM | 0.08333333 hp @ 1800 rpm |
Bolt Center | 3 1/4" x 2" |
Bolt Centers w/ Vertical Base Kits (in) | 6.16 x 3.25 |
Lubrication | None |
Bore Code | B5 |
Output RPM @ 1750 rpm Input | 2.92 rpm |
Housing Material | Cast Iron |
Washdown Duty | No |
Motor Application | General Purpose |
Output (Shaft or Bore) Size | 5/8 in |
Family Name | FWC |
Weight | 18.1 LB |
EAN or UPC | 781711525296 |