
Boston Gear
FWC718-200-B5-G
700 Series C-Face Quilled Double Reduction Right Angle Reducer
Item #101882852

each
Product details
- 1 3/4" Center Distance
- 200:1 Ratio
- 56C Frame
- C-Face Quilled Input
- Left Output
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Specifications
Worm Position | Universal¦Right Angle |
Box Length | 5 1/16 in |
Ratio | 200:1 |
Bore Code | B5 |
Housing Material | Cast Iron |
Torque Out @ 1750 rpm | 660 in lb |
Reduction Type | Double Reduction |
Family Name | FWC |
Bolt Center | 4 3/16 in x 2 3/4 in |
Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
Box Width | 8 7/8 in |
Fan Cooled | No |
Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
Output (Shaft or Bore) Size | 7/8 in |
HP @ RPM | 0.25 hp @ 1800 rpm |
Torque Out @ 1150 rpm | N/A |
Max. Thrust Load @ 1150 rpm | 500 lb/in |
Center Distance | 1.75 in |
Input (Shaft or Bore) Size | 5/8 in |
Washdown Duty | No |
Motor HP | 0.25 hp |
Box Height | 5 3/4 in |
Frame | 56C |
Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
Output Configuration | Left Output |
Thermal Input Horsepower @ 1750 RPM | N/A |
Output RPM @ 1750 rpm Input | 8.75 rpm |
Lubrication | None |
Base to Centerline of Output Shaft | 2 1/16 in |
Motor Application | General Purpose |
Keyway Size | 3/16 x 3/32 |
Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
Shaft Assembly Code | G |
Max. Overhung Load @ 1750 rpm | 500 lb/in |
Base to Centerline of Input Shaft | N/A |
Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
Input Configuration | C-Face Quilled |
Frame Size | 56C |
Weight | 26.1 LB |
EAN or UPC | 781711525494 |