
Boston Gear
FWC726-400-B5-G
700 Series C-Face Quilled Double Reduction Right Angle Reducer
Item #102231934

each
Product details
- 2 5/8" Center Distance
- 400:1 Ratio
- 56C Frame
- C-Face Quilled Input
- Left Output
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Consult Service Center if drive rpm is less than specified minimum rpm.
Specifications
Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
Motor HP | 1/4 hp |
Box Height | 8 in |
Torque Out @ 1750 rpm | 1950 in lb |
Ratio | 400:1 |
Bore Code | B5 |
Frame | 56C |
Box Length | 11 21/32 in |
Thermal Input Horsepower @ 1750 RPM | N/A |
Family Name | FWC |
Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
Fan Cooled | No |
Reduction Type | Double Reduction |
Max. Thrust Load @ 1150 rpm | 900 lb/in |
Input (Shaft or Bore) Size | 5/8 in |
Shaft Assembly Code | G |
Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
Center Distance | 2 5/8 in |
Base to Centerline of Output Shaft | 2 15/16 in |
Motor Application | General Purpose |
Output (Shaft or Bore) Size | 1 1/8 in |
Worm Position | Universal¦Right Angle |
Housing Material | Cast Iron |
Frame Size | 56C |
Washdown Duty | No |
Output Configuration | Left Output |
Lubrication | None |
Torque Out @ 1150 rpm | N/A |
HP @ RPM | 0.3333333 hp @ 1800 rpm |
Box Width | 6 in |
Keyway Size | 3/16 x 3/32 |
Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
Input Configuration | C-Face Quilled |
Bolt Center | 6 3/8 in x 3 3/8 in |
Max. Overhung Load @ 1750 rpm | 1000 lb/in |
Base to Centerline of Input Shaft | N/A |
Output RPM @ 1750 rpm Input | 4.38 rpm |
Weight | 51.1 LB |
EAN or UPC | 781711524626 |