- 20 Diametral Pitch
- 90 Teeth
- 14.5 ° Pressure Angle
- 4 1/2" Pitch Diameter
- 5/8" Nominal Bore
description
- Boston Gear change gears are used primarily on machine tools to provide different cutting speeds while using a constant speed input. All Boston Gear change gears are manufactured with a double key to accept the compound steel bushings that connect two gears together, allowing them to spin on an intermediate shaft. The change gears we stock range from 20-tooth through 128-tooth gears, in one tooth increments, depending upon the diametrical pitch, for a nearly infinite number of ratio possibilities.
Torque at 600 RPM | 85.4 lb/in |
Pitch Diameter | 4.5 in |
Rated Torque [Max] | 85.4 @ 600 rpm |
Length Through Bore | 1 in |
Hardened Teeth | Without Hardened Teeth |
Pressure Angle | 14 1/2 degrees |
No. of Teeth | 90 |
Hub Dia. | 1.69 in |
Material | Cast Iron |
Torque at 200 RPM | 133 lb/in |
Pitch Dia. | 4.5 in |
Torque at 300 RPM | 117 lb/in |
Face Width | 0.375 in |
Set Screw | None |
Bushing Series | None |
Keyway | Double Keyway 180° Apart |
Torque at 1800 RPM | N/A |
Diametral Pitch | 20 |
O.D. | 4.6 in |
Outside Dia. | 4.6 in |
Bore Dia. | 0.625 in |
No. of Teeths | 90 |
Torque at 900 RPM | 67.2 lb/in |
Bore Size | 0.625 in |
Torque at 1200 RPM | N/A |
Weight | 0.901 LB |
EAN or UPC | 781711108802 |