Product details
- 16 Diametral Pitch
- 24 Teeth
- 14.5 ° Pressure Angle
- 1 1/2" Pitch Diameter
- 3/4" Nominal Bore
Specifications
Hardened Teeth | Without Hardened Teeth |
Outside Dia. | 1.63 in |
Torque at 1200 RPM | 78.3 lb/in |
Material | Steel |
Torque at 1800 RPM | 64.2 lb/in |
Bushing Series | None |
Torque at 600 RPM | 100 lb/in |
Keyway | w/Double Keyway Only |
Diametral Pitch | 16 |
Pressure Angle | 14.5 ° |
Set Screw | None |
Bore Size | 0.75 in |
Torque at 200 RPM | 124 lb/in |
Torque at 300 RPM | 117 lb/in |
Hub Dia. | N/A |
No. of Teeth | 24 |
Pitch Diameter | 1.5 in |
Torque at 900 RPM | 88 lb/in |
Length Through Bore | 1 in |
Weight | 0.601 LB |
EAN or UPC | 781711101087 |