Product details
- 16 Diametral Pitch
- 42 Teeth
- 14.5 ° Pressure Angle
- 2 5/8" Pitch Diameter
- 3/4" Nominal Bore
Specifications
Torque at 1200 RPM | 115 lb/in |
Hub Dia. | N/A |
Hardened Teeth | Without Hardened Teeth |
Torque at 1800 RPM | 89.4 lb/in |
Keyway | w/Double Keyway Only |
Torque at 300 RPM | 200 lb/in |
Diametral Pitch | 16 |
Bore Size | 0.75 in |
Pitch Diameter | 2.625 in |
Torque at 600 RPM | 160 lb/in |
Length Through Bore | 1 in |
Pressure Angle | 14.5 ° |
Set Screw | None |
Bushing Series | Ga |
Material | Cast Iron |
No. of Teeth | 42 |
Torque at 200 RPM | 217 lb/in |
Outside Dia. | 2.75 in |
Torque at 900 RPM | 134 lb/in |
Weight | 0.501 LB |
EAN or UPC | 781711109441 |