Product details
- 16 Diametral Pitch
- 48 Teeth
- 14.5 ° Pressure Angle
- 3" Pitch Diameter
- 3/4" Nominal Bore
Specifications
Diametral Pitch | 16 |
Keyway | w/Double Keyway Only |
Bushing Series | Ga |
No. of Teeth | 48 |
Bore Size | 0.75 in |
Torque at 1200 RPM | 126 lb/in |
Pressure Angle | 14.5 ° |
Torque at 200 RPM | 257 lb/in |
Torque at 900 RPM | 89.2 lb/in |
Set Screw | None |
Torque at 1800 RPM | 96.5 lb/in |
Length Through Bore | 1 in |
Hub Dia. | N/A |
Material | Cast Iron |
Torque at 300 RPM | 232 lb/in |
Pitch Diameter | 3 in |
Outside Dia. | 3.13 in |
Torque at 600 RPM | 181 lb/in |
Hardened Teeth | Without Hardened Teeth |
Weight | 0.801 LB |
EAN or UPC | 781711109564 |