- 16 Diametral Pitch
- 59 Teeth
- 14.5 ° Pressure Angle
- 3.688" Pitch Diameter
- 3/4" Nominal Bore
description
- Boston Gear change gears are used primarily on machine tools to provide different cutting speeds while using a constant speed input. All Boston Gear change gears are manufactured with a double key to accept the compound steel bushings that connect two gears together, allowing them to spin on an intermediate shaft. The change gears we stock range from 20-tooth through 128-tooth gears, in one tooth increments, depending upon the diametrical pitch, for a nearly infinite number of ratio possibilities.
Torque at 900 RPM | 100.2 lb/in |
Torque at 1200 RPM | 82.2 lb/in |
Pressure Angle | 14 1/2 degrees |
Pitch Diameter | 3.688 in |
Face Width | 0.5 in |
Material | Cast Iron |
Torque at 1800 RPM | N/A |
Torque at 300 RPM | 160 lb/in |
Bore Size | 0.75 in |
Keyway | Double Keyway 180° Apart |
Torque at 600 RPM | 121 lb/in |
Length Through Bore | 1 in |
Rated Torque [Max] | 100.2 @ 900 rpm |
Diametral Pitch | 16 |
No. of Teeth | 59 |
Hub Dia. | 1.81 in |
Set Screw | None |
Pitch Dia. | 3.688 in |
Bushing Series | Ga |
No. of Teeths | 59 |
Torque at 200 RPM | 178 lb/in |
Hardened Teeth | Without Hardened Teeth |
Outside Dia. | 3.81 in |
O.D. | 3.81 in |
Bore Dia. | 0.75 in |
Weight | 0.801 LB |
EAN or UPC | 781711109786 |