
- Steel Material
- 21 Teeth
- 12 Diametral Pitch
- 1.92 in Outside Diameter
- 14.5 Pressure Angle
description
- Boston Gear change gears are used primarily on machine tools to provide different cutting speeds while using a constant speed input. All Boston Gear change gears are manufactured with a double key to accept the compound steel bushings that connect two gears together, allowing them to spin on an intermediate shaft. The change gears we stock range from 20-tooth through 128-tooth gears, in one tooth increments, depending upon the diametrical pitch, for a nearly infinite number of ratio possibilities.
O.D. | 1.92 in |
Bore Size | 1 in |
Diametral Pitch | 12 |
No. of Teeths | 21 |
No. of Teeth | 21 |
Torque at 200 RPM | 274 lb/in |
Pitch Dia. | 1.75 in |
Hardened Teeth | Without Hardened Teeth |
Pressure Angle | 14 1/2 degrees |
Length Through Bore | 0.75 in |
Material | Steel |
Bore Dia. | 1 in |
Keyway | Double Keyway 180° Apart |
Torque at 1200 RPM | 164 lb/in |
Pitch Diameter | 1.75 in |
Rated Torque [Max] | 133 @ 1800 rpm |
Set Screw | None |
Torque at 1800 RPM | 133 lb/in |
Torque at 900 RPM | 187 lb/in |
Outside Dia. | 1.92 in |
Hub Dia. | N/A |
Face Width | 0.75 in |
Torque at 300 RPM | 257 lb/in |
Bushing Series | Ga |
Torque at 600 RPM | 216 lb/in |
Weight | 0.301 LB |
EAN or UPC | 781711101445 |
