- 12 Diametral Pitch
- 26 Teeth
- 14.5 ° Pressure Angle
- 2.167" Pitch Diameter
- 1" Nominal Bore
description
- Boston Gear change gears are used primarily on machine tools to provide different cutting speeds while using a constant speed input. All Boston Gear change gears are manufactured with a double key to accept the compound steel bushings that connect two gears together, allowing them to spin on an intermediate shaft. The change gears we stock range from 20-tooth through 128-tooth gears, in one tooth increments, depending upon the diametrical pitch, for a nearly infinite number of ratio possibilities.
Pitch Dia. | 2.167 in |
Torque at 1200 RPM | 182 lb/in |
Bore Size | 1 in |
No. of Teeths | 26 |
Torque at 600 RPM | 245 lb/in |
Torque at 200 RPM | 317 lb/in |
Hub Dia. | N/A |
Keyway | Double Keyway 180° Apart |
Diametral Pitch | 12 |
Pitch Diameter | 2.167 in |
Outside Dia. | 2.33 in |
Face Width | 0.75 in |
Torque at 300 RPM | 296 lb/in |
Bushing Series | Ga |
Hardened Teeth | Without Hardened Teeth |
Pressure Angle | 14 1/2 degrees |
Material | Steel |
Set Screw | None |
Rated Torque [Max] | 195.2 @ 1200 rpm |
No. of Teeth | 26 |
O.D. | 2.33 in |
Bore Dia. | 1 in |
Torque at 900 RPM | 209 lb/in |
Length Through Bore | 0.75 in |
Weight | 0.501 LB |
EAN or UPC | 781711101544 |