Product details
- 12 Diametral Pitch
- 54 Teeth
- 14.5 ° Pressure Angle
- 4 1/2" Pitch Diameter
- 1" Nominal Bore
Specifications
Torque at 200 RPM | 430 lb/in |
Outside Dia. | 4.67 in |
Pressure Angle | 14.5 ° |
Bore Size | 1 in |
Torque at 1200 RPM | 178 lb/in |
Torque at 1800 RPM | N/A |
No. of Teeth | 54 |
Pitch Diameter | 4.5 in |
Torque at 600 RPM | 275 lb/in |
Material | Cast Iron |
Bushing Series | None |
Diametral Pitch | 12 |
Set Screw | None |
Torque at 300 RPM | 377 lb/in |
Hardened Teeth | Without Hardened Teeth |
Hub Dia. | 2.19 in |
Length Through Bore | 0.75 in |
Keyway | w/Double Keyway Only |
Torque at 900 RPM | 216 lb/in |
Weight | 1.901 LB |
EAN or UPC | 781711111529 |