
- Female Rod End, Right Hand, Commercial Grade, 5/8" Bore, 5/8-18 Thread, Non-Relubricatable
features
- Resist corrosion
- Low carbon steel-plated outer member
- Case hardened steel-plated ball
- Oil impregnated sintered bronze insert
Housing Width | 9/16 in |
Thread Size | 5/8 |
Insert Material | Oil Impregnated Bronze |
Across Wrench Flats | 7/8 in |
Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
Lubrication | Non-Relubricatable |
Head Diameter | 1 1/2 in |
Thread Pitch | N/A |
Threads per Inch | 18 |
Misalignment Range | ±6° |
Right / Left Hand | Right Hand |
Ball Flat Dia. | 0.801 in |
Bore Size | 0.625 in - 5/8 in |
Length Through Bore | 0.75 in |
Bearing Type | Plain Bearing |
Lube Fitting | w/o Lube Fitting |
Static Load Rating [Max] | 9550 lbf |
Thread Type | UNF |
Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
Base Dia. | 1 in |
Ball Dia. | 1.098 in |
Grade | Commercial |
Weight | 0.521 LB |
EAN or UPC | 781711481691 |
