
- Female Rod End, Right Hand, Precision Grade, 5/16" Bore, 5/16-24 Thread, Non-Relubricatable
features
- Resist corrosion
- Low carbon steel-plated outer member
- Case hardened steel-plated ball
- Oil impregnated sintered bronze insert
Bore Size | 0.313 in - 5/16 in |
Bearing Type | Plain Bearing |
Right / Left Hand | Right Hand |
Misalignment Range | ±5 1/2° |
Thread Pitch | N/A |
Thread Size | 5/16 |
Lube Fitting | w/o Lube Fitting |
Ball Dia. | 0.618 in |
Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
Grade | Precision |
Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
Head Diameter | 7/8 in |
Base Dia. | 1/2 in |
Across Wrench Flats | 7/16 in |
Threads per Inch | 24 |
Lubrication | Non-Relubricatable |
Ball Flat Dia. | 0.438 in |
Static Load Rating [Max] | 2900 lbf |
Length Through Bore | 0.4375 in |
Housing Width | 11/32 in |
Insert Material | Oil Impregnated Bronze |
Thread Type | UNF |
Weight | 0.079 LB |
EAN or UPC | 781711482278 |
