- Female Rod End, Right Hand, Precision Grade, 3/8" Bore, 3/8-24 Thread, Non-Relubricatable
features
- Resist corrosion
- Low carbon steel-plated outer member
- Case hardened steel-plated ball
- Oil impregnated sintered bronze insert
Lube Fitting | w/o Lube Fitting |
Base Dia. | 11/16 in |
Misalignment Range | ±5° |
Thread Type | UNF |
Bore Size | 0.375 in - 3/8 in |
Thread Pitch | N/A |
Right / Left Hand | Right Hand |
Lubrication | Non-Relubricatable |
Length Through Bore | 0.5 in |
Head Diameter | 0.687 in |
Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
Ball Flat Dia. | 0.508 in |
Bearing Type | Plain Bearing |
Threads per Inch | 24 |
Thread Size | 3/8 |
Ball Dia. | 0.713 in |
Insert Material | Oil Impregnated Bronze |
Grade | Precision |
Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
Static Load Rating [Max] | 4300 lbf |
Across Wrench Flats | 9/16 in |
Housing Width | 0.406 in |
Weight | 0.11 LB |
EAN or UPC | 781711482285 |