- Female Rod End, Right Hand, Precision Grade, 3/4" Bore, 3/4-16 Thread, Self-Lubricating
features
- Resist corrosion
- Low carbon steel-plated outer member
- 52100 steel heat-treated plated ball
- Carbon steel-plated insert
- Teflon® fabric liner permanently bonded to insert ID
Thread Size | 3/4 |
Ball Dia. | 1.312 in |
Ball Material | Chrome Plated 52100 Steel |
Head Diameter | 1 3/4 in |
Threads per Inch | 16 |
Static Load Rating [Max] | 11518 lbf |
Housing Width | 11/16 in |
Base Dia. | 1 1/8 in |
Bore Size | 0.750 in - 3/4 in |
Lube Fitting | w/o Lube Fitting |
Right / Left Hand | Right Hand |
Thread Pitch | N/A |
Length Through Bore | 0.875 in |
Insert Material | Plated Carbon Steel or Stainless Steel |
Lubrication | Self-Lubricating |
Liner | Teflon® |
Ball Flat Dia. | 0.978 in |
Misalignment Range | ±7° |
Thread Type | UNF |
Bearing Type | Plain Bearing |
Grade | Precision |
Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
Weight | 0.611 LB |
EAN or UPC | 781711480953 |