- Female Rod End, Right Hand, Precision Grade, 3/8" Bore, 3/8-24 Thread, Self-Lubricating
features
- Resist corrosion
- Low carbon steel-plated outer member
- 52100 steel heat-treated plated ball
- Carbon steel-plated insert
- Teflon® fabric liner permanently bonded to insert ID
Housing Width | 0.406 in |
Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
Thread Pitch | N/A |
Liner | Teflon® |
Head Diameter | 1 in |
Ball Flat Dia. | 0.517 in |
Misalignment Range | ±6° |
Length Through Bore | 0.5 in |
Ball Material | Chrome Plated 52100 Steel |
Threads per Inch | 24 |
Lube Fitting | w/o Lube Fitting |
Insert Material | Plated Carbon Steel or Stainless Steel |
Base Dia. | 11/16 in |
Grade | Precision |
Bore Size | 0.375 in - 3/8 in |
Thread Size | 3/8 |
Bearing Type | Plain Bearing |
Ball Dia. | 0.713 in |
Lubrication | Self-Lubricating |
Static Load Rating [Max] | 3915 lbf |
Right / Left Hand | Right Hand |
Thread Type | UNF |
Weight | 0.131 LB |
EAN or UPC | 781711480885 |