
- Female Rod End, Right Hand, Precision Grade, 7/16" Bore, 7/16-20 Thread, Self-Lubricating
features
- Resist corrosion
- Low carbon steel-plated outer member
- 52100 steel heat-treated plated ball
- Carbon steel-plated insert
- Teflon® fabric liner permanently bonded to insert ID
Misalignment Range | ±7° |
Bearing Type | Plain Bearing |
Ball Flat Dia. | 0.586 in |
Thread Size | 7/16 |
Thread Type | UNF |
Ball Material | Chrome Plated 52100 Steel |
Ball Dia. | 0.813 in |
Liner | Teflon® |
Grade | Precision |
Bore Size | 0.438 in - 7/16 in |
Right / Left Hand | Right Hand |
Base Dia. | 3/4 in |
Lubrication | Self-Lubricating |
Housing Width | 7/16 in |
Lube Fitting | w/o Lube Fitting |
Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
Thread Pitch | N/A |
Insert Material | Plated Carbon Steel or Stainless Steel |
Length Through Bore | 0.5625 in |
Threads per Inch | 20 |
Static Load Rating [Max] | 4218 lbf |
Head Diameter | 1 1/8 in |
Weight | 0.176 LB |
EAN or UPC | 781711480915 |
