- Male Rod End, Right Hand, Commercial Grade, 5/8" Bore, 5/8-18 Thread, Regreasable
features
- Resist corrosion
- Low carbon steel-plated outer member
- Case hardened steel-plated ball
- Oil impregnated sintered bronze insert
Thread Pitch | N/A |
Ball Flat Dia. | 0.801 in |
Misalignment Range | ±6° |
Right / Left Hand | Right Hand |
Lubrication | Relubricatable |
Static Load Rating [Max] | 9350 lbf |
Head Diameter | 1 1/2 in |
Grade | Commercial |
Insert Material | Oil Impregnated Bronze |
Thread Type | UNF |
Ball Dia. | 1.098 in |
Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
Lube Fitting | w/ Lube Fitting |
Housing Width | 0.562 in |
Bearing Type | Plain Bearing |
Thread Size | 5/8 |
Length Through Bore | 0.75 in |
Bore Size | 0.625 in - 5/8 in |
Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
Threads per Inch | 18 |
Weight | 0.391 LB |
EAN or UPC | 781711482063 |