- Male Rod End, Right Hand, Precision Grade, 3/4" Bore, 3/4-16 Thread, Regreasable
features
- Resist corrosion
- Low carbon steel-plated outer member
- Case hardened steel-plated ball
- Oil impregnated sintered bronze insert
Static Load Rating [Max] | 10450 lbf |
Grade | Precision |
Insert Material | Oil Impregnated Bronze |
Misalignment Range | ±5° |
Threads per Inch | 16 |
Housing Width | 0.687 in |
Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
Thread Size | 3/4 |
Thread Type | UNF |
Head Diameter | 1 3/4 in |
Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
Length Through Bore | 0.875 in |
Lubrication | Relubricatable |
Bore Size | 0.750 in - 3/4 in |
Lube Fitting | w/ Lube Fitting |
Right / Left Hand | Right Hand |
Thread Pitch | N/A |
Bearing Type | Plain Bearing |
Ball Dia. | 1.336 in |
Ball Flat Dia. | 1.01 in |
Weight | 0.595 LB |
EAN or UPC | 781711482735 |