
- Male Rod End, Right Hand, Commercial Grade, 0.19" Bore, 10-32 Thread, Non-Relubricatable
features
- Resist corrosion
- Low carbon steel-plated outer member
- Case hardened steel-plated ball
- Oil impregnated sintered bronze insert
Misalignment Range | ±5 1/2° |
Head Diameter | 3/4 in |
Ball Flat Dia. | 0.296 in |
Insert Material | Oil Impregnated Bronze |
Thread Type | UNF |
Right / Left Hand | Right Hand |
Grade | Commercial |
Ball Dia. | 0.43 in |
Lubrication | Non-Relubricatable |
Thread Size | #10 |
Bearing Type | Plain Bearing |
Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
Thread Pitch | N/A |
Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
Lube Fitting | w/o Lube Fitting |
Static Load Rating [Max] | 1600 lbf |
Housing Width | 1/4 in |
Bore Size | 0.188 in - 3/16 in |
Threads per Inch | 32 |
Length Through Bore | 0.3125 in |
Weight | 0.011 LB |
EAN or UPC | 781711481936 |
