- Male Rod End, Right Hand, Commercial Grade, 1/2" Bore, 1/2-20 Thread, Non-Relubricatable
features
- Resist corrosion
- Low carbon steel-plated outer member
- Case hardened steel-plated ball
- Oil impregnated sintered bronze insert
Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
Right / Left Hand | Right Hand |
Thread Type | UNF |
Head Diameter | 1.187 in |
Threads per Inch | 20 |
Ball Flat Dia. | 0.69 in |
Static Load Rating [Max] | 7400 lbf |
Length Through Bore | 0.625 in |
Grade | Commercial |
Bearing Type | Plain Bearing |
Lubrication | Non-Relubricatable |
Ball Dia. | 0.931 in |
Thread Size | 1/2 |
Lube Fitting | w/o Lube Fitting |
Insert Material | Oil Impregnated Bronze |
Housing Width | 1/2 in |
Bore Size | 0.500 in - 1/2 in |
Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
Misalignment Range | ±5° |
Thread Pitch | N/A |
Weight | 0.251 LB |
EAN or UPC | 781711481981 |