- Male Rod End, Right Hand, Precision Grade, 5/8" Bore, 5/8-18 Thread, Self-Lubricating
features
- Resist corrosion
- Low carbon steel-plated outer member
- 52100 steel heat-treated plated ball
- Carbon steel-plated insert
- Teflon® fabric liner permanently bonded to insert ID
| Bore Size | 0.625 in - 5/8 in |
| Insert Material | Plated Carbon Steel or Stainless Steel |
| Misalignment Range | ±8° |
| Liner | Teflon® |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Lube Fitting | w/o Lube Fitting |
| Threads per Inch | 18 |
| Head Diameter | 1 1/2 in |
| Bearing Type | Plain Bearing |
| Thread Pitch | N/A |
| Housing Width | 0.562 in |
| Ball Material | Chrome Plated 52100 Steel |
| Thread Type | UNF |
| Ball Flat Dia. | 0.832 in |
| Length Through Bore | 0.75 in |
| Grade | Precision |
| Lubrication | Self-Lubricating |
| Static Load Rating [Max] | 7364 lbf |
| Right / Left Hand | Right Hand |
| Thread Size | 5/8 |
| Ball Dia. | 1 1/8 in |
| Weight | 0.391 LB |
| EAN or UPC | 781711480458 |

