- Male Rod End, Right Hand, Precision Grade, 1" Bore, 3/4-16 Thread, Self-Lubricating
features
- Resist corrosion
- Low carbon steel-plated outer member
- 52100 steel heat-treated plated ball
- Carbon steel-plated insert
- Teflon® fabric liner permanently bonded to insert ID
Head Diameter | 2 3/4 in |
Misalignment Range | ±7° |
Housing Width | 1 in |
Lube Fitting | w/o Lube Fitting |
Ball Flat Dia. | 1.269 in |
Lubrication | Self-Lubricating |
Grade | Precision |
Insert Material | Plated Carbon Steel or Stainless Steel |
Length Through Bore | 1.375 in |
Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
Ball Dia. | 1 7/8 in |
Bore Size | 1.000 in - 1 in |
Right / Left Hand | Right Hand |
Thread Size | 3/4 |
Liner | Teflon® |
Bearing Type | Plain Bearing |
Threads per Inch | 16 |
Thread Pitch | N/A |
Static Load Rating [Max] | 43540 lbf |
Thread Type | UNF |
Ball Material | Chrome Plated 52100 Steel |
Weight | 2.401 LB |
EAN or UPC | 781711480472 |