
- Male Rod End, Right Hand, Precision Grade, 1/2" Bore, 1/2-20 Thread, Self-Lubricating
features
- Resist corrosion
- Low carbon steel-plated outer member
- 52100 steel heat-treated plated ball
- Carbon steel-plated insert
- Teflon® fabric liner permanently bonded to insert ID
Right / Left Hand | Right Hand |
Liner | Teflon® |
Thread Type | UNF |
Thread Size | 1/2 |
Lubrication | Self-Lubricating |
Insert Material | Plated Carbon Steel or Stainless Steel |
Static Load Rating [Max] | 6600 lbf |
Ball Material | Chrome Plated 52100 Steel |
Bore Size | 0.500 in - 1/2 in |
Length Through Bore | 0.625 in |
Misalignment Range | ±6° |
Head Diameter | 1.312 in |
Housing Width | 1/2 in |
Thread Pitch | N/A |
Ball Dia. | 0.813 in |
Bearing Type | Plain Bearing |
Threads per Inch | 20 |
Grade | Precision |
Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
Ball Flat Dia. | 0.656 in |
Lube Fitting | w/o Lube Fitting |
Weight | 0.261 LB |
EAN or UPC | 781711480441 |
