
- Male Rod End, Left Hand, Commercial Grade, 7/16" Bore, 7/16-20 Thread, Regreasable
features
- Resist corrosion
- Low carbon steel-plated outer member
- Case hardened steel-plated ball
- Oil impregnated sintered bronze insert
Right / Left Hand | Left Hand |
Ball Flat Dia. | 0.578 in |
Length Through Bore | 0.5625 in |
Thread Size | 7/16 |
Head Diameter | 1 1/8 in |
Ball Dia. | 0.806 in |
Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
Misalignment Range | ±6° |
Lubrication | Relubricatable |
Threads per Inch | 20 |
Grade | Commercial |
Lube Fitting | w/ Lube Fitting |
Thread Type | UNF |
Bore Size | 0.438 in - 7/16 in |
Insert Material | Oil Impregnated Bronze |
Static Load Rating [Max] | 5300 lbf |
Bearing Type | Plain Bearing |
Thread Pitch | N/A |
Housing Width | 0.437 in |
Weight | 0.157 LB |
EAN or UPC | 781711482193 |
